Shop SCI
See all product information
Create Account
Elbow
- Mfr # 4308002306
- Zoro # G623939746
product price:Â
$
14.39
/ea
Key Features
Fitting Side A Type
Threaded
Fitting Side A Gender
Male
Finish/Coating
None
Includes Seal
No
Fitting Side A Pipe Threading
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308002306
- Zoro #
- G623939746
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Metal Pipe Elbow
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Standards
- ASME B16.11
- Side A Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side B Pipe Threading
- 14
- Class
- Class 3000
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
Description
90 Degrees Elbow, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.