PipeNipple, SS, 3/8", NPTxNPT, 60"
- Mfr # ZUSA-PF-21654
- Zoro # G622967412
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Side B Connection Type
Threaded
Minimum Operating Temperature
-4 Degrees F
Schedule
Schedule 80
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21654
- Zoro #
- G622967412
- UPC #
- 00197666219171
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 60 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 60 in
- Length
- 60 in
Details
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Schedule
- Schedule 80
- Thread Configuration
- Threaded on Both Ends
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Metal Pipe Construction
- Seamless
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 300
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 60 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.