Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 4"NPTxNPT
- Mfr # ZUSA-PF-23354
- Zoro # G822968172
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Hex Size
4 47/64 in
Fitting Side B Type
Threaded
Finish/Coating
None
Specific Fitting Shape
Straight
Wire Rope Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23354
- Zoro #
- G822968172
- UPC #
- 00197666227367
- Country of Origin
- China
- Fitting Side B Type
- Threaded
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Application
- Air, Gases, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Sealant Type
- PTFE
- Class
- Class 150
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Color
- Silver
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Hex Size
- 4 47/64 in
- Wire Rope Length
- 2 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size A
- 4"-8
- Overall Length
- 2 in
- Length
- 2 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.