PipeNipple, SS, 3/8", NPTxNPT, 72"
- Mfr # ZUSA-PF-21367
- Zoro # G022969740
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21367
- Zoro #
- G022969740
- UPC #
- 00197666223604
- Country of Origin
- China
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 150
- Minimum Operating Temperature
- -4 Degrees F
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 72 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 72 in
- Length
- 72 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 72 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.