PipeNipple, SS, 4", NPTxNPT, 5"
- Mfr # ZUSA-PF-22044
- Zoro # G522969462
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Nominal Pipe Size
4 in
Side A Gender
Male
Maximum Operating Temperature
650 Degrees F
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22044
- Zoro #
- G522969462
- UPC #
- 00197666220658
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 4 in
- Wire Rope Length
- 5 in
- Overall Length
- 5 in
- Length
- 5 in
Details
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Item
- Pipe Nipple
- Side A Gender
- Male
- Maximum Operating Temperature
- 650 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- Side B Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Overall Length 5 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.