Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1", NPTxNPT, 36"
- Mfr # ZUSA-PF-22332
- Zoro # G222968376
product price:Â
$
98.59
/ea
Key Features
Fitting Compatibility
Class 125
Minimum Operating Temperature
-20 Degrees F
Schedule
Schedule 40
Maximum Steam Pressure
150 psi @ 350 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22332
- Zoro #
- G222968376
- UPC #
- 00197666220498
- Country of Origin
- China
- Fitting Compatibility
- Class 125
- Minimum Operating Temperature
- -20 Degrees F
- Schedule
- Schedule 40
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Oils, Potable Water
- Thread Sealant Type
- PTFE
- Material Grade
- ASTM A53
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Finish/Coating
- Galvanized
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Material
- Steel
- Side A Gender
- Male
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Overall Length 36 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.