Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1/8", NPTxNPT, 7"
- Mfr # ZUSA-PF-22180
- Zoro # G722968326
product price:Â
$
14.29
/ea
Key Features
Side B Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 350 Degrees F
Material Grade
ASTM A53
Finish/Coating
Black Coated
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22180
- Zoro #
- G722968326
- UPC #
- 00197666231081
- Country of Origin
- China
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Material Grade
- ASTM A53
- Item
- Pipe Nipple
- Finish/Coating
- Black Coated
- Application
- Air, Gases, Oils, Potable Water
- Side A Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Metal Pipe Construction
- Welded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Maximum Operating Temperature
- 650 Degrees F
- Schedule
- Schedule 40
- Material
- Steel
- Fitting Compatibility
- Class 125
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 7 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 7 in
- Length
- 7 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 7 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.