Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1/8", NPTxNPT, 8"
- Mfr # ZUSA-PF-22179
- Zoro # G922968669
product price:Â
$
14.29
/ea
Key Features
Maximum Operating Temperature
650 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Compatibility
Class 125
Side B Thread Type
NPT
Material Grade
ASTM A53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22179
- Zoro #
- G922968669
- UPC #
- 00197666216958
- Country of Origin
- China
- Maximum Operating Temperature
- 650 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 125
- Side B Thread Type
- NPT
- Material Grade
- ASTM A53
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Schedule
- Schedule 40
- Item
- Pipe Nipple
- Side A Gender
- Male
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Finish/Coating
- Black Coated
- Minimum Operating Temperature
- -20 Degrees F
- Application
- Air, Gases, Oils, Potable Water
- Material
- Steel
- Thread Configuration
- Threaded on Both Ends
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 8 in
- Overall Length
- 8 in
- Length
- 8 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 8 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.