Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 2", BSPTxNPT, 2"
Mfr # ZUSA-PF-21171
Zoro # G222967607
product price:Â
$
65.15
/ea
Key Features
Finish/Coating
Black Coated
Maximum Operating Temperature
800.6 Degrees F
Minimum Operating Temperature
-4 Degrees F
Metal Pipe Construction
Welded
Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21171
- Zoro #
- G222967607
- UPC #
- 00197666230947
- Country of Origin
- China
- Finish/Coating
- Black Coated
- Maximum Operating Temperature
- 800.6 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Side B Gender
- Male
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material Grade
- Q235
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Material
- Steel
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- BSPT
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Oils, Potable Water
- Side B Thread Type
- NPT
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade Q235, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 2 in, Overall Length 2 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.