Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 2", BSPTxNPT, 3"
Mfr # ZUSA-PF-21172
Zoro # G522969455
product price:Â
$
74.79
/ea
Key Features
Material
Steel
Material Grade
Q235
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21172
- Zoro #
- G522969455
- UPC #
- 00197666230954
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 3 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 3 in
- Length
- 3 in
Details
- Material
- Steel
- Material Grade
- Q235
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Finish/Coating
- Black Coated
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Side A Gender
- Male
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- BSPT
- Item
- Pipe Nipple
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade Q235, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 2 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male