PipeNipple, Steel, 2", NPTxNPT, 36"
- Mfr # ZUSA-PF-22427
- Zoro # G922968874
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Side B Thread Type
NPT
Side A Gender
Male
Minimum Operating Temperature
-20 Degrees F
Thread Configuration
Threaded on Both Ends
Finish/Coating
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22427
- Zoro #
- G922968874
- UPC #
- 00197666221174
- Country of Origin
- China
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Finish/Coating
- Galvanized
- Maximum Operating Temperature
- 650 Degrees F
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Item
- Pipe Nipple
- Thread Sealant Type
- PTFE
- Material Grade
- ASTM A53
- Side A Connection Type
- Threaded
- Material
- Steel
- Metal Pipe Construction
- Welded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Fitting Compatibility
- Class 125
- Application
- Air, Gases, Oils, Potable Water
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 36 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.