Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 2", NPTxNPT, 4"
- Mfr # ZUSA-PF-22415
- Zoro # G722968487
product price:Â
$
28.49
/ea
Key Features
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Maximum Operating Temperature
650 Degrees F
Nominal Pipe Size
2 in
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22415
- Zoro #
- G722968487
- UPC #
- 00197666221112
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 650 Degrees F
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Schedule
- Schedule 40
- Material Grade
- ASTM A53
- Side A Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Item
- Pipe Nipple
- Finish/Coating
- Galvanized
- Material
- Steel
- Fitting Compatibility
- Class 125
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Oils, Potable Water
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -20 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 4 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.