Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 3/4", BSPTxNPT, 4"
- Mfr # ZUSA-PF-21157
- Zoro # G522969592
product price:Â
$
31.79
/ea
Key Features
Side A Connection Type
Threaded
Maximum Operating Temperature
800.6 Degrees F
Side B Gender
Male
Application
Air, Gases, Oils, Potable Water
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21157
- Zoro #
- G522969592
- UPC #
- 00197666230800
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Finish/Coating
- Black Coated
- Material
- Steel
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Thread Configuration
- Threaded on Both Ends
- Material Grade
- Q235
- Side A Thread Type
- BSPT
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Shell Material
- Steel
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade Q235, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 4 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.