PipeNipple, Steel, 3/4", NPTxNPT, 60"
- Mfr # ZUSA-PF-22466
- Zoro # G922969642
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Metal Pipe Construction
Welded
Fitting Compatibility
Class 125
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22466
- Zoro #
- G922969642
- UPC #
- 00197666220139
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 60 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 60 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.