Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 3/8", NPTxNPT, 12"
- Mfr # ZUSA-PF-22282
- Zoro # G022968651
product price:Â
$
20.69
/ea
Key Features
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Maximum Operating Temperature
650 Degrees F
Thread Sealant Type
PTFE
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22282
- Zoro #
- G022968651
- UPC #
- 00197666231258
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 650 Degrees F
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Material Grade
- ASTM A53
- Material
- Steel
- Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Connection Type
- Threaded
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Fitting Compatibility
- Class 125
- Side A Gender
- Male
- Finish/Coating
- Black Coated
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 12 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 12 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.