PipeNipple, Steel, 3/8", NPTxNPT, 12"
- Mfr # ZUSA-PF-22478
- Zoro # G222968390
product price:Â
$
39.89
/ea
Key Features
Metal Pipe Construction
Welded
Material
Steel
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22478
- Zoro #
- G222968390
- UPC #
- 00197666219720
- Country of Origin
- China
- Metal Pipe Construction
- Welded
- Material
- Steel
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 125
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Gender
- Male
- Material Grade
- ASTM A53
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -20 Degrees F
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Side A Connection Type
- Threaded
- Finish/Coating
- Galvanized
- Application
- Air, Gases, Oils, Potable Water
- Schedule
- Schedule 40
- Maximum Operating Temperature
- 650 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 12 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.