PipeNipple, Steel, 3/8", NPTxNPT, 6"
- Mfr # ZUSA-PF-22475
- Zoro # G622967207
product price:Â
$
20.15
/ea
Key Features
Application
Air, Gases, Oils, Potable Water
Side A Gender
Male
Side B Thread Type
NPT
Side B Connection Type
Threaded
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22475
- Zoro #
- G622967207
- UPC #
- 00197666219515
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Material
- Steel
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -20 Degrees F
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Material Grade
- ASTM A53
- Thread Configuration
- Threaded on Both Ends
- Thread Sealant Type
- PTFE
- Fitting Compatibility
- Class 125
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Maximum Operating Temperature
- 650 Degrees F
- Finish/Coating
- Galvanized
- Schedule
- Schedule 40
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.