Shop USA INDUSTRIALS
See all product information
Create Account
PlainFlangeBrg, 15 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-200
- Zoro # G324301798
product price:Â
$
16.95
/ea
Key Features
Material Grade
SAE 841
Plain Bearing Material
Bronze
Lubricant Material
Self Lubricated
Lubrication Method
Embedded
Outside Diameter
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-PB-FDA-200
- Zoro #
- G324301798
- UPC #
- 197666354315
- Country of Origin
- United States
- Item
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Material Grade
- SAE 841
- Plain Bearing Material
- Bronze
- Lubricant Material
- Self Lubricated
- Lubrication Method
- Embedded
- Lubrication Type
- Self Lubricating
- For Environment
- Food and Beverage
- Flange Type
- Single Flange
- Material Group
- Metallic
- System of Measurement
- Metric
- Load Direction
- Radial
- Bearing Lubrication
- Maintenance-Free
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Standards
- SAE 841, USDA H-1
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Closure
- Open
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
- Wire Color
- Bronze
Dimensions
- Outside Diameter
- 21 mm
- Bore Diameter
- 15 mm
- Overall Length
- 16 mm
- Length
- 16 mm
Description
Food Grade Lubricated Bronze Plain Flanged Bearings, Bore Diameter 15 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 21 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.