Shop USA INDUSTRIALS
See all product information
Create Account
PlainSlvBrg, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-93
- Zoro # G124301899
product price:Â
$
16.79
/ea
Key Features
Lubricant Material
Self Lubricated
Flange Type
Non-Flanged
Maximum Temperature
220 Degrees F
Bearing Lubrication
Maintenance-Free
Lubrication Method
Embedded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-PB-FDA-93
- Zoro #
- G124301899
- UPC #
- 197666353240
- Country of Origin
- United States
- Item
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Lubricant Material
- Self Lubricated
- Flange Type
- Non-Flanged
- Maximum Temperature
- 220 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Lubrication Method
- Embedded
- Minimum Temperature
- 10 Degrees F
- Closure
- Open
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- System of Measurement
- Metric
- Material Group
- Metallic
- Material Grade
- SAE 841
- For Environment
- Food and Beverage
- Plain Bearing Material
- Bronze
- Standards
- SAE 841, USDA H-1
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Color
- Bronze
- Load Direction
- Radial
- Wire Color
- Bronze
Dimensions
- Overall Length
- 32 mm
- Bore Diameter
- 20 mm
- Outside Diameter
- 24 mm
- Length
- 32 mm
Description
Food Grade Lubricated Bronze Plain Sleeve Bearings, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 24 mm, Overall Length 32 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.