Sleeve Bearing, 6 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-18
- Zoro # G725066326
product price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Key Features
Material Grade
SAE 841
Standards
SAE 841, USDA H-1
Flange Type
Non-Flanged
System of Measurement
Metric
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-18
- Zoro #
- G725066326
- UPC #
- 197666352496
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 10 mm
- Bore Diameter
- 6 mm
- Overall Length
- 4 mm
Details
- Material Grade
- SAE 841
- Standards
- SAE 841, USDA H-1
- Flange Type
- Non-Flanged
- Item
- Sleeve Bearing
- System of Measurement
- Metric
- Closure
- Open
- Lubricant Material
- Self Lubricated
- Minimum Temperature
- 10 Degrees F
- Load Direction
- Radial
- Color
- Bronze
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Maintenance-Free
- Plain Bearing Material
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Maximum Temperature
- 220 Degrees F
- Lubrication Method
- Embedded
- For Environment
- Food and Beverage
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 6 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 10 mm, Overall Length 4 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.