Sleeve Bearing, 10 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-178
- Zoro # G825066028
product price:Â
$
14.29
/ea
Key Features
Flange Type
Single Flange
Plain Bearing Material
Bronze
Lubrication Method
Embedded
Load Direction
Radial
Standards
SAE 841, USDA H-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-178
- Zoro #
- G825066028
- UPC #
- 197666354094
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 10 mm
- Outside Diameter
- 16 mm
- Overall Length
- 16 mm
Details
- Flange Type
- Single Flange
- Plain Bearing Material
- Bronze
- Lubrication Method
- Embedded
- Load Direction
- Radial
- Standards
- SAE 841, USDA H-1
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- 10 Degrees F
- Item
- Sleeve Bearing
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- Lubrication Type
- Self Lubricating
- Closure
- Open
- System of Measurement
- Metric
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Lubricant Material
- Self Lubricated
- For Environment
- Food and Beverage
- Material Grade
- SAE 841
- Color
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
Description
Sleeve Bearing, Bore Diameter 10 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 16 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.