Sleeve Bearing, 35 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-137
- Zoro # G425066152
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 mm
Load Direction
Radial
Flange Type
Non-Flanged
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-137
- Zoro #
- G425066152
- UPC #
- 197666353684
- Country of Origin
- United States
Dimensions
- Overall Length
- 50 mm
- Bore Diameter
- 35 mm
- Outside Diameter
- 45 mm
Details
- Load Direction
- Radial
- Flange Type
- Non-Flanged
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Closure
- Open
- Lubricant Material
- Self Lubricated
- System of Measurement
- Metric
- Minimum Temperature
- 10 Degrees F
- For Environment
- Food and Beverage
- Lubrication Method
- Embedded
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Metallic
- Plain Bearing Material
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Item
- Sleeve Bearing
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Maximum Temperature
- 220 Degrees F
- Color
- Bronze
- Standards
- SAE 841, USDA H-1
Description
Sleeve Bearing, Bore Diameter 35 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 45 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.