Plug, Aluminum, Class 150
- Mfr # ZUSA-PF-22543
- Zoro # G722967633
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Pipe Schedule
Schedule 40
Thread Size
5"-8
Includes Seal
No
Includes Pre-Applied Thread Sealant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22543
- Zoro #
- G722967633
- UPC #
- 00197666233719
- Country of Origin
- United States
Dimensions
- Thread Size
- 5"-8
- Nominal Pipe Size
- 5 in
Details
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Pipe Threading
- 8
- Plug Drive Style
- Square
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material Grade
- 6061-T6
- Thread Type
- NPT
- Class
- Class 150
- Item
- Plug
- Specific Fitting Shape
- Plug
- Fitting Connection Type
- Threaded
- Wire Color
- Silver
Description
Plug, 5 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, Not Applicable Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 8, 5 In.-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.