Shop ZORO SELECT
See all product information
Create Account
Aluminum, Straight, 1"NPTx3/4"NPT
- Mfr # ZUSA-PF-9403
- Zoro # G7690012
product price:Â
$
15.39
/ea
Key Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-9403
- Zoro #
- G7690012
- UPC #
- 193005062781
- Country of Origin
- United States
- Item
- Metal Pipe Straight
- Pipe Fitting Material
- Aluminum
- Specific Fitting Shape
- Straight
- Application
- Air, Non-Potable Water, Oils
- Standards
- MIL-DTL-52618-E
- Color
- Silver
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi
- Low Lead Compliance Level
- Not Compliant
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 12
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Finish/Coating
- None
- Material Grade
- 6061-T6
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Hex Size
- 1 9/16 in
- Fitting Thread Size A
- 1"-11.5
- Fitting Thread Size B
- 1/2"-14
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Hex Bushing, Aluminum, Class Class 150, 1 in, Male, NPT, 12, 3/4 in, Female, NPT, 14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.