Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Aluminum, Class 150
- Mfr # ZUSA-PF-23112
- Zoro # G222969502
product price:Â
$
12.99
/ea
Key Features
Includes Pre-Applied Thread Sealant
Yes
Wire Rope Length
15/16 in
Includes Seal
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23112
- Zoro #
- G222969502
- UPC #
- 00197666233610
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 15/16 in
- Nominal Pipe Size
- 1/2 in
- Hex Size
- 1/2 in
- Thread Size
- 1/2"-14
- Overall Length
- 15/16 in
- Length
- 15/16 in
Details
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Color
- Silver
- Fitting Side A Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Item
- Plug
- Thread Type
- NPT
- Plug Drive Style
- Square
- Specific Fitting Shape
- Plug
- Thread Sealant Type
- PTFE
- Fitting Connection Type
- Threaded
- Class
- Class 150
- Material Grade
- 6061-T6
- Wire Color
- Silver
Description
Plug, 1/2 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 15/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 14, 1/2 In.-14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.