Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22524
- Zoro # G822968196
product price:Â
$
62.29
/ea
Key Features
Fitting Side A Type
Threaded
Fitting Thread Size B
3/4"-14
Material Grade
6061-T6
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22524
- Zoro #
- G822968196
- UPC #
- 00197666234358
- Country of Origin
- United States
- Fitting Side A Type
- Threaded
- Material Grade
- 6061-T6
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Female
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Class
- Class 150
- Fitting Side A Gender
- Female
- Item
- Metal Pipe Elbow
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Side B Nominal Pipe Size
- 3/4 in
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.