Plug, Aluminum, Class 150
- Mfr # ZUSA-PF-23118
- Zoro # G422969470
product price:Â
$
90.89
/ea
Key Features
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
Yes
Wire Rope Length
1 13/16 in
Thread Size
2 1/2"-8
Plug Drive Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23118
- Zoro #
- G422969470
- UPC #
- 00197666233672
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 13/16 in
- Thread Size
- 2 1/2"-8
- Hex Size
- 1 1/2 in
- Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 1 13/16 in
- Length
- 1 13/16 in
Details
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Yes
- Plug Drive Style
- Square
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Seal
- No
- Class
- Class 150
- Fitting Side A Pipe Threading
- 8
- Specific Fitting Shape
- Plug
- Thread Sealant Type
- PTFE
- Fitting Connection Type
- Threaded
- Item
- Plug
- Thread Type
- NPT
- Material Grade
- 6061-T6
- Color
- Silver
- Wire Color
- Silver
Description
Plug, 2 1/2 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 13/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 8, 2 1/2 In.-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.