Shop USA INDUSTRIALS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PipeNipple, Aluminum, 1/8", NPTxNPT, 120"
- Mfr # ZUSA-PF-21093
- Zoro # G722967756
product price:Â
$
145.99
/ea
Key Features
Wire Rope Length
120 in
Side B Connection Type
Threaded
Material
Aluminum
Material Grade
6063
Application
Air, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21093
- Zoro #
- G722967756
- UPC #
- 00197666229101
- Country of Origin
- China
- Side B Connection Type
- Threaded
- Material
- Aluminum
- Material Grade
- 6063
- Item
- Pipe Nipple
- Application
- Air, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 125
- Schedule
- Schedule 40
- Metal Pipe Construction
- Seamless
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 120 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/8 in, Overall Length 120 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.