Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23070
- Zoro # G622969713
product price:Â
$
30.99
/ea
Key Features
Specific Fitting Shape
Plug
Thread Type
BSPT
Material Grade
KTH350-10
Color
Black
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23070
- Zoro #
- G622969713
- UPC #
- 00197666213735
- Country of Origin
- China
- Specific Fitting Shape
- Plug
- Thread Type
- BSPT
- Material Grade
- KTH350-10
- Color
- Black
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Plug Drive Style
- Square
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Pipe Threading
- 8
- Finish/Coating
- Black-Coated
- Item
- Plug
- Fitting Connection Type
- Threaded
- Wire Color
- Black
Dimensions
- Hex Size
- 1 1/2 in
- Thread Size
- 2 1/2"-8
- Nominal Pipe Size
- 2 1/2 in
- Wire Rope Length
- 1 13/16 in
- Overall Length
- 1 13/16 in
- Length
- 1 13/16 in
Description
Plug, 2 1/2 in Nominal Pipe Size, Malleable Iron, Black-Coated, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 13/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 8, 2 1/2 In.-8, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.