Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23066
- Zoro # G122968292
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Type
BSPT
Specific Fitting Shape
Plug
Fitting Side A Pipe Threading
11 1/2
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23066
- Zoro #
- G122968292
- UPC #
- 00197666228326
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1 in
- Thread Size
- 1"-11.5
- Wire Rope Length
- 1 7/32 in
- Hex Size
- 13/16 in
- Overall Length
- 1 7/32 in
- Length
- 1 7/32 in
Details
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Plug
- Thread Type
- BSPT
- Specific Fitting Shape
- Plug
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Material Grade
- KTH350-10
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Fitting Connection Type
- Threaded
- Plug Drive Style
- Square
- Color
- Black
- Finish/Coating
- Black-Coated
- Wire Color
- Black
Description
Plug, 1 in Nominal Pipe Size, Malleable Iron, Black-Coated, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 7/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 In.-11.5, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.