Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23171
- Zoro # G522967543
product price:Â
$
4.39
/ea
Sold in multiples of 3 for
$13.17
Key Features
Includes Pre-Applied Thread Sealant
Yes
Plug Drive Style
Hex
For Pipe Schedule
Schedule 40
Thread Sealant Type
PTFE
Material Grade
A197
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23171
- Zoro #
- G522967543
- UPC #
- 00197666225592
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- Yes
- Plug Drive Style
- Hex
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Material Grade
- A197
- Thread Type
- NPT
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Color
- Black
- Specific Fitting Shape
- Plug
- Item
- Plug
- Fitting Connection Type
- Threaded
- Finish/Coating
- Black-Coated
- Class
- Class 150
- Wire Color
- Black
Dimensions
- Hex Size
- 3/8 in
- Thread Size
- 1/2"-14
- Overall Length
- 9/16 in
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
Description
Plug, 1/2 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 9/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 14, 1/2 In.-14, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.