Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23179
- Zoro # G722968579
product price:Â
$
2.89
/ea
Sold in multiples of 4 for
$11.56
Key Features
Class
Class 150
Fitting Side A Pipe Threading
27
Plug Drive Style
Square
Finish/Coating
Black-Coated
Nominal Pipe Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23179
- Zoro #
- G722968579
- UPC #
- 00197666228869
- Country of Origin
- China
- Class
- Class 150
- Fitting Side A Pipe Threading
- 27
- Plug Drive Style
- Square
- Finish/Coating
- Black-Coated
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Sealant Type
- PTFE
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Material Grade
- A197
- Color
- Black
- Item
- Plug
- Specific Fitting Shape
- Plug
- Thread Type
- NPT
- Wire Color
- Black
Dimensions
- Nominal Pipe Size
- 1/8 in
- Hex Size
- 3/16 in
- Wire Rope Length
- 3/8 in
- Thread Size
- 1/8"-27
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Plug, 1/8 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 27, 1/8 In.-27, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.