Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23180
- Zoro # G322968054
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Plug Drive Style
Square
Fitting Side A Pipe Threading
14
Specific Fitting Shape
Plug
Hex Size
1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23180
- Zoro #
- G322968054
- UPC #
- 00197666228357
- Country of Origin
- China
- Plug Drive Style
- Square
- Fitting Side A Pipe Threading
- 14
- Specific Fitting Shape
- Plug
- Color
- Black
- Finish/Coating
- Black-Coated
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Type
- NPT
- Class
- Class 150
- Item
- Plug
- Thread Sealant Type
- PTFE
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Connection Type
- Threaded
- Material Grade
- A197
- Wire Color
- Black
Dimensions
- Hex Size
- 1/2 in
- Thread Size
- 3/4"-14
- Wire Rope Length
- 5/8 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Plug, 3/4 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 5/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 14, 3/4 In.-14, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.