Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23204
- Zoro # G722968838
product price:Â
$
11.49
/ea
Key Features
Material Grade
A197
Color
Black
Includes Seal
No
Wire Rope Length
1 19/32 in
Plug Drive Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23204
- Zoro #
- G722968838
- UPC #
- 00197666213742
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 1 19/32 in
- Hex Size
- 1 5/16 in
- Thread Size
- 2"-11.5
- Nominal Pipe Size
- 2 in
- Overall Length
- 1 19/32 in
- Length
- 1 19/32 in
Details
- Item
- Plug
- Material Grade
- A197
- Color
- Black
- Includes Seal
- No
- Plug Drive Style
- Square
- Specific Fitting Shape
- Plug
- Fitting Side A Pipe Threading
- 11 1/2
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Connection Type
- Threaded
- Class
- Class 150
- Finish/Coating
- Black-Coated
- For Pipe Schedule
- Schedule 40
- Wire Color
- Black
Description
Plug, 2 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 19/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 2 In.-11.5, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.