Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23255
- Zoro # G522968410
product price:Â
$
14.49
/ea
Key Features
Specific Fitting Shape
Plug
Includes Pre-Applied Thread Sealant
Yes
Hex Size
5/8 in
Thread Sealant Type
PTFE
Finish/Coating
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23255
- Zoro #
- G522968410
- UPC #
- 00197666225332
- Country of Origin
- China
- Specific Fitting Shape
- Plug
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Sealant Type
- PTFE
- Finish/Coating
- Galvanized
- Class
- Class 150
- Thread Type
- NPT
- Material Grade
- A197
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Connection Type
- Threaded
- Item
- Plug
- Plug Drive Style
- Hex
- Wire Color
- Silver
Dimensions
- Hex Size
- 5/8 in
- Thread Size
- 1"-11.5
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Plug, 1 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/4 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 In.-11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.