Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23269
- Zoro # G822968769
product price:Â
$
4.89
/ea
Sold in multiples of 3 for
$14.67
Key Features
Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Specific Fitting Shape
Plug
Finish/Coating
Galvanized
Thread Size
3/8"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23269
- Zoro #
- G822968769
- UPC #
- 00197666228227
- Country of Origin
- China
- Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Specific Fitting Shape
- Plug
- Item
- Plug
- Finish/Coating
- Galvanized
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Fitting Connection Type
- Threaded
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Material Grade
- A197
- Fitting Side A Pipe Threading
- 18
- Thread Sealant Type
- PTFE
- Plug Drive Style
- Square
- Wire Color
- Silver
Dimensions
- Thread Size
- 3/8"-18
- Wire Rope Length
- 15/32 in
- Nominal Pipe Size
- 3/8 in
- Hex Size
- 5/16 in
- Overall Length
- 15/32 in
- Length
- 15/32 in
Description
Plug, 3/8 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 15/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 3/8 In.-18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.