Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23260
- Zoro # G022968170
product price:Â
$
4.89
/ea
Sold in multiples of 3 for
$14.67
Key Features
Fitting Connection Type
Threaded
Includes Seal
No
Wire Rope Length
15/32 in
Nominal Pipe Size
3/8 in
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23260
- Zoro #
- G022968170
- UPC #
- 00197666225301
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 15/32 in
- Nominal Pipe Size
- 3/8 in
- Hex Size
- 5/16 in
- Thread Size
- 3/8"-18
- Overall Length
- 15/32 in
- Length
- 15/32 in
Details
- Fitting Connection Type
- Threaded
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Thread Type
- NPT
- Fitting Side A Pipe Threading
- 18
- Finish/Coating
- Galvanized
- Color
- Silver
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- Specific Fitting Shape
- Plug
- Material Grade
- A197
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 150
- Item
- Plug
- Plug Drive Style
- Hex
- Wire Color
- Silver
Description
Plug, 3/8 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 15/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 3/8 In.-18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.