Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23262
- Zoro # G822968264
product price:Â
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Key Features
Finish/Coating
Galvanized
Nominal Pipe Size
1/8 in
Material Grade
A197
Fitting Connection Type
Threaded
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23262
- Zoro #
- G822968264
- UPC #
- 00197666225349
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 21/32 in
- Thread Size
- 1/8"-27
- Hex Size
- 5/16 in
- Overall Length
- 21/32 in
- Length
- 21/32 in
Details
- Finish/Coating
- Galvanized
- Material Grade
- A197
- Fitting Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Plug Drive Style
- Square
- Includes Seal
- No
- Specific Fitting Shape
- Plug
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 150
- Thread Type
- NPT
- Item
- Plug
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 27
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
Description
Plug, 1/8 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 21/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 27, 1/8 In.-27, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.