Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23299
- Zoro # G422967858
product price:Â
$
19.39
/ea
Key Features
For Pipe Schedule
Schedule 40
Nominal Pipe Size
1 1/4 in
Thread Type
NPT
Specific Fitting Shape
Plug
Wire Rope Length
1 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23299
- Zoro #
- G422967858
- UPC #
- 00197666225400
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Thread Type
- NPT
- Specific Fitting Shape
- Plug
- Thread Sealant Type
- PTFE
- Finish/Coating
- Galvanized
- Fitting Side A Pipe Threading
- 11 1/2
- Material Grade
- A197
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Connection Type
- Threaded
- Plug Drive Style
- Square
- Item
- Plug
- Includes Seal
- No
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 1 13/32 in
- Thread Size
- 1 1/4"-11.5
- Hex Size
- 29/32 in
- Overall Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
Plug, 1 1/4 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 13/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 1/4 In.-11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.