Plug, Stainless Steel, Class 150
- Mfr # ZUSA-PF-23375
- Zoro # G222968512
product price:Â
$
50.79
/ea
Key Features
Specific Fitting Shape
Plug
Plug Drive Style
Square
Nominal Pipe Size
2 1/2 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23375
- Zoro #
- G222968512
- UPC #
- 00197666216156
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 1 7/8 in
- Thread Size
- 2 1/2"-8
- Hex Size
- 1 1/2 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Details
- Specific Fitting Shape
- Plug
- Plug Drive Style
- Square
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- Fitting Side A Pipe Threading
- 8
- Fitting Connection Type
- Threaded
- Color
- Silver
- Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 150
- Includes Seal
- No
- Item
- Plug
- Wire Color
- Silver
Description
Plug, 2 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 7/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 8, 2 1/2 In.-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.