Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Stainless Steel, Class 150
- Mfr # ZUSA-PF-23376
- Zoro # G422968725
product price:Â
$
62.89
/ea
Key Features
Fitting Side A Pipe Threading
8
Specific Fitting Shape
Plug
Nominal Pipe Size
3 in
Fitting Connection Type
Threaded
Wire Rope Length
2 5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23376
- Zoro #
- G422968725
- UPC #
- 00197666216163
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3 in
- Wire Rope Length
- 2 5/32 in
- Thread Size
- 3"-8
- Hex Size
- 1 11/16 in
- Overall Length
- 2 5/32 in
- Length
- 2 5/32 in
Details
- Fitting Side A Pipe Threading
- 8
- Specific Fitting Shape
- Plug
- Fitting Connection Type
- Threaded
- Class
- Class 150
- Plug Drive Style
- Square
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Item
- Plug
- Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Color
- Silver
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- Yes
Description
Plug, 3 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 5/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 8, 3 In.-8, Silver