Plug, Stainless Steel, Class 150
- Mfr # ZUSA-PF-23378
- Zoro # G222968413
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Wire Rope Length
25/32 in
Includes Pre-Applied Thread Sealant
Yes
Thread Size
3/8"-18
Fitting Side A Pipe Threading
18
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23378
- Zoro #
- G222968413
- UPC #
- 00197666228739
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25/32 in
- Thread Size
- 3/8"-18
- Nominal Pipe Size
- 3/8 in
- Hex Size
- 7/16 in
- Overall Length
- 25/32 in
- Length
- 25/32 in
Details
- Includes Pre-Applied Thread Sealant
- Yes
- Item
- Plug
- Fitting Side A Pipe Threading
- 18
- Class
- Class 150
- Plug Drive Style
- Square
- Color
- Silver
- Specific Fitting Shape
- Plug
- Thread Type
- NPT
- Includes Seal
- No
- Thread Sealant Type
- PTFE
- For Pipe Schedule
- Schedule 40
- Fitting Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Wire Color
- Silver
Description
Plug, 3/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 25/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 3/8 In.-18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.