Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/4"NPTxNPT
- Mfr # ZUSA-PF-431
- Zoro # G422968671
product price:Â
$
14.89
/ea
Key Features
Color
Silver
Standards
ANSI/ASME B1.20.1, ASTM A351
Fitting Side A Nominal Pipe Size
3/4 in
Wire Rope Length
1 11/16 in
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-431
- Zoro #
- G422968671
- UPC #
- 193005418052
- Country of Origin
- China
- Color
- Silver
- Standards
- ANSI/ASME B1.20.1, ASTM A351
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Side B Thread Type
- NPT
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Specific Fitting Shape
- Straight
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 1 11/16 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size B
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Hex Size
- 1 1/8 in
- Overall Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.