Plug, Stainless Steel, Class 150
- Mfr # ZUSA-PF-23431
- Zoro # G722967374
product price:Â
$
27.99
/ea
Key Features
Thread Sealant Type
PTFE
Hex Size
1 3/4 in
Specific Fitting Shape
Plug
Includes Pre-Applied Thread Sealant
Yes
Thread Size
1 1/4"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23431
- Zoro #
- G722967374
- UPC #
- 00197666228838
- Country of Origin
- China
Dimensions
- Hex Size
- 1 3/4 in
- Thread Size
- 1 1/4"-11.5
- Wire Rope Length
- 1 3/8 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Thread Sealant Type
- PTFE
- Specific Fitting Shape
- Plug
- Includes Pre-Applied Thread Sealant
- Yes
- Item
- Plug
- Class
- Class 150
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Color
- Silver
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Type
- NPT
- Plug Drive Style
- Hex
- Fitting Connection Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Description
Plug, 1 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 3/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 1/4 In.-11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.