Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 22"
- Mfr # ZUSA-PF-21319
- Zoro # G522968656
product price:Â
$
22.99
/ea
Key Features
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Side A Gender
Male
Maximum Steam Pressure
250 psi @ 360 Degrees F
Wire Rope Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21319
- Zoro #
- G522968656
- UPC #
- 00197666214343
- Country of Origin
- China
- Metal Pipe Construction
- Seamless
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Material
- Stainless Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Maximum Operating Temperature
- 392 Degrees F
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Minimum Operating Temperature
- -40 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Gender
- Male
- Fitting Compatibility
- Class 150
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 22 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 22 in
- Length
- 22 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 22 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.