Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Stainless Steel, Class 150
- Mfr # ZUSA-PF-23465
- Zoro # G822969551
product price:Â
$
12.49
/ea
Key Features
Wire Rope Length
1 3/16 in
Includes Pre-Applied Thread Sealant
Yes
Class
Class 150
Color
Silver
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23465
- Zoro #
- G822969551
- UPC #
- 00197666228104
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 150
- Item
- Plug
- Color
- Silver
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Type
- NPT
- Fitting Connection Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 14
- Specific Fitting Shape
- Plug
- Includes Seal
- No
- Plug Drive Style
- Square
Description
Plug, 3/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 3/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 14, 3/4 In.-14, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.