Plug, Stainless Steel, Class 150
- Mfr # ZUSA-PF-23466
- Zoro # G122968377
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Class
Class 150
Includes Seal
No
Fitting Connection Type
Threaded
Specific Fitting Shape
Plug
Plug Drive Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23466
- Zoro #
- G122968377
- UPC #
- 00197666228081
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/8 in
- Hex Size
- 7/16 in
- Wire Rope Length
- 25/32 in
- Thread Size
- 3/8"-18
- Overall Length
- 25/32 in
- Length
- 25/32 in
Details
- Class
- Class 150
- Includes Seal
- No
- Fitting Connection Type
- Threaded
- Specific Fitting Shape
- Plug
- Plug Drive Style
- Square
- Item
- Plug
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Pipe Threading
- 18
- For Pipe Schedule
- Schedule 40
- Thread Type
- NPT
- Color
- Silver
- Thread Sealant Type
- PTFE
- Wire Color
- Silver
Description
Plug, 3/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 25/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 3/8 In.-18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.