PTFE Spring Energized Rod Seal for 1-1/2" Rod or 1-3/4" Piston Bore

  • Mfr # ZUSASES-14

  • Zoro # G2438854


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.484 in
Outside Dia.
1.762 in
Color
White
For Rod Groove Dia.
1 3/4 in
Max. Speed
32 fps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASES-14
Zoro #
G2438854
UPC #
193005261047
Country of Origin
China

Dimensions

Inside Dia.
1.484 in
Outside Dia.
1.762 in
For Rod Groove Dia.
1 3/4 in
For Groove Width
0.188 in
For Bore Dia.
1 3/4 in
For Rod Dia.
1 1/2 in
For Piston Groove Dia.
1 1/2 in
Height
3/16 in
For Bore Diameter
1.75 in
For Piston Groove Diameter
1.5 in
Outside Diameter
1 3/4 in
For Rod Groove Diameter
1 3/4 in
Overall Width
0.187 in
Inside Diameter
1.484 in
For Rod Diameter
1 1/2 in

Details

Item
Spring Energized Seal
Color
White
Max. Speed
32 fps
Seal Material
PTFE
Spring Type
Slanted Coil
Heel Type
Standard
Spring Material
301 Stainless Steel
Max. Temperature
450 Degrees F
Max. Pressure
3,000 psi
Min. Temperature
-120 Degrees F
Profile
Symmetrical
Cross Section Shape
Square
Standards
RoHS Certified
Seal Durometer
55 Shore D
For Use With
Reciprocating Systems, Oscillatory Systems
Min. Pressure
Not Rated
Min. Speed
Not Rated
Seal Ring Profile
Symmetrical
Application
Oscillatory Systems, Reciprocating Systems
Maximum Temperature
450 Degrees F
Hardness
55 Shore D
Maximum Pressure
3,000 psi
System of Measurement
Inch
Minimum Pressure
Not Rated
Maximum Surface Speed
1,920 fpm
Minimum Temperature
-120 Degrees F

Description

Spring Energized Seal, Seal Material PTFE, Inside Diameter 1.484 in, Outside Diameter 1 3/4 in, Overall Width 0.187 in, For Bore Diameter 1.75 in, For Groove Width 0.188 in, For Piston Groove Diameter 1.5 in, Application Oscillatory Systems, Reciprocating Systems, Color White, Cross Section Shape Square, For Rod Diameter 1 1/2 in, For Rod Groove Diameter 1 3/4 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.