.2497 -.0002 Dia x 5.125" +/-.01 Long
- Mfr # GS2497-51
- Zoro # G408842414
product price:Â
$
4.69
/ea
Sold in multiples of 9 for
$42.21
Key Features
Diameter
1/4 in
Material
303 Stainless Steel
Overall Length
5 1/8 in
Diameter Tolerance
-0.0002 in
Length Tolerance
+/-0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS2497-51
- Zoro #
- G408842414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 1/4 in
- Overall Length
- 5 1/8 in
- Diameter Tolerance
- -0.0002 in
- Length Tolerance
- +/-0.01 in
- Wire Rope Length
- 5 1/8 in
- Length
- 5 1/8 in
Details
- Material
- 303 Stainless Steel
- Item
- Round Rotary Shaft
- Straightness Tolerance
- 0.0004 in
- System of Measurement
- Inch
- End Type
- Chamfered
- Material Hardness
- 83HRB
- Shell Material
- 303 Stainless Steel
Description
Round Rotary Shaft, Material 303 Stainless Steel, Diameter 1/4 in, Overall Length 5 1/8 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.