Push to Connect Fitting- PBT-Cap-1/4" Tube OD

  • Mfr # ZUSA-PTC-PBT-738

  • Zoro # G7826820


product price:  $5.79
/ea
Sold in multiples of 3 for $17.37

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Cap
Fitting Connection Type
Tube
Tube Size
1/4"
Max. Pressure
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PTC-PBT-738
Zoro #
G7826820
UPC #
193005412104
Country of Origin
Unknown

Dimensions

Tube Size
1/4"

Details

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Cap
Fitting Connection Type
Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Cap
Color
Light Gray
Max. Vacuum
28 in. of Hg @ 72° F

Description

Push to Connect Tube Fitting - Polybutylene Plastic - Cap - 1/4" Tube OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.